text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Service unit MULTIFIX thread G 1/2 inch semi-automatic BG II 3000 l/min width 20


Article number 7D632124
Max. flow rate (l/h) 3000
Thread size inner thread (inch) 1/2 inch
Depositional particle size (µm) 5
Type FRL 33 K-HA
Packed per 1

Specifications

Max. flow rate (l/h) 3000
Thread size inner thread (inch) 1/2 inch
Depositional particle size (µm) 5
Type FRL 33 K-HA

Article numbers

Article number 7D632124
EAN 4047322344777
UBB 500583070478
UNSPSC 41112404
Manufacturer article nr  100583
Do not close this page. This message will disappear, when the page is fully loaded.