text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Bevelled square DIN 875/00 leg length 100x70 mm PROMAT


Article number 7B840111
Material Steel
Length long leg (mm) 100
With meter scale Yes
With mitre Yes
Length short leg (mm) 70
Packed per 1

Specifications

Material Steel
Length long leg (mm) 100
With meter scale Yes
With mitre Yes
Length short leg (mm) 70

Article numbers

Article number 7B840111
EAN 4015448411208
UBB 500583018758
UNSPSC 27111803
Manufacturer article nr  4000858387
Do not close this page. This message will disappear, when the page is fully loaded.