text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Container net length 3 x width 2.5 m, thickness 3 mm polypropylene, green mesh s


Article number 7A322419
Colour Green
Width (mm) 2500
UV resistant No
Length (mm) 3000
Material Polypropylene (PP)
Strengthened edge on all sides Yes
Elastic cord on all sides No
Packed per 1

Specifications

Colour Green
Width (mm) 2500
UV resistant No
Length (mm) 3000
Material Polypropylene (PP)
Strengthened edge on all sides Yes
Elastic cord on all sides No
With hooks No
With loops No
Mesh size (mm) 45

Article numbers

Article number 7A322419
EAN 4020749902898
UBB 500583038301
UNSPSC 27110000
Manufacturer article nr  90212
Do not close this page. This message will disappear, when the page is fully loaded.