text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wet and dry vacuum cleaner Buddy II 12 1200 W 3600 l/min 200 mbar 12 l NILFISK


Article number 6T931098
Width 330
Height 440
Depth 360
Reservoir volume (l) 12
Cable length (m) 4
Nominal power consumption (W) 1200
Machine weight (kg) 4.4
Packed per 1

Specifications

Width 330
Height 440
Depth 360
Reservoir volume (l) 12
Cable length (m) 4
Nominal power consumption (W) 1200
Machine weight (kg) 4.4
Vacuum power control Electronic
Sound power level 74
Basic colour Blue
Max. negative pressure (mbar) 200
Air volume per suction motor (l/s) 60

Article numbers

Article number 6T931098
EAN 5715492141272
UBB 500582927108
UNSPSC 47121604
Manufacturer article nr  18451119
Do not close this page. This message will disappear, when the page is fully loaded.