text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Aluminium box L 432 x W 335 x H 277 mm 29 l with hinged catches and stacking cor


Article number 6T703504
Colour Other
Surface protection Other
With cover lid Yes
Material Aluminium
With handle Yes
Stackable Yes
Permitted net load (kg) 40
Packed per 1

Specifications

Colour Other
Surface protection Other
With cover lid Yes
Material Aluminium
With handle Yes
Stackable Yes
Permitted net load (kg) 40
Transparent No
With lock Yes
Inner width (mm) 300
Inner height (mm) 245
Outside width (mm) 335
Outside height (mm) 277
Outside depth (mm) 432
Inner depth (mm) 400

Article numbers

Article number 6T703504
EAN 4054773023564
UBB 500582924055
UNSPSC 24102103
Manufacturer article nr  D29
Do not close this page. This message will disappear, when the page is fully loaded.