text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Turning tools DIN 4972 ISO2 25 x 25 mm right curved WILKE


Article number 6M610872
Width 25
Design Other
Height 25
Shape Corner turning tool
Total length (mm) 140
Cutting direction Right
Shape of chisel Curved
Packed per 1

Specifications

Width 25
Design Other
Height 25
Shape Corner turning tool
Total length (mm) 140
Cutting direction Right
Shape of chisel Curved

Article numbers

Article number 6M610872
EAN 4030456139777
UBB 500582816145
UNSPSC 27110000
Manufacturer article nr  124972R2525P253
Do not close this page. This message will disappear, when the page is fully loaded.