text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Spare wheel wheel dm 200 mm load cap. 205 kg black solid rubber axle dm 20 mm PROMAT


Article number 6J687350
Width 50
Diameter 200
Payload 205
Shaft diameter (mm) 20
Wheel model Solid with rim
Material tread Rubber
Hub length (mm) 59
Packed per 1

Specifications

Width 50
Diameter 200
Payload 205
Shaft diameter (mm) 20
Wheel model Solid with rim
Material tread Rubber
Hub length (mm) 59
Bearing Needle roller bearing

Article numbers

Article number 6J687350
EAN 4260475212834
UBB 500582794854
UNSPSC 31162702
Manufacturer article nr  3000276015
Do not close this page. This message will disappear, when the page is fully loaded.