text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Ideal plate shears D216-280L-B-SBSK length 280 mm ERDI


For continuous, straight and curved cuts. With no opening stop and with extra pointed cutter head. Edges with micro‐serrations for slip‐proof working. Particularly robust, for unusually challenging situations: Snips completely tempered and burnished. Cutter inductively hardened. PVC dipped handles. Available in right or left cutting versions. On carded

Article number 6I010082
Length 280
Operation Left-handed
Max. plate thickness (mm) 1
Straight model Yes
Packed per 1

Specifications

Length 280
Operation Left-handed
Max. plate thickness (mm) 1
Straight model Yes

Description

For continuous, straight and curved cuts. With no opening stop and with extra pointed cutter head. Edges with micro‐serrations for slip‐proof working. Particularly robust, for unusually challenging situations: Snips completely tempered and burnished. Cutter inductively hardened. PVC dipped handles. Available in right or left cutting versions. On carded hang pack

Article numbers

Article number 6I010082
UBB 500719113465
UNSPSC 27111507
Manufacturer article nr  D216-280L-B-SBSK
Do not close this page. This message will disappear, when the page is fully loaded.