text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Metal foil thickness 0.075 mm steel length 2500 mm width 150 mm


Article number 6H823707
Width 150
Thickness (mm) 0.075
Length 2500
Material Other
Packed per 1

Specifications

Width 150
Thickness (mm) 0.075
Length 2500
Material Other

Article numbers

Article number 6H823707
EAN 4054773009537
UBB 500582770185
UNSPSC 48102100
Manufacturer article nr  858837
Do not close this page. This message will disappear, when the page is fully loaded.