text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Body clamp KREV150-2K clamping width 1500 mm radius 95 mm min./max. spreading wi


Clamping force up to 8,000 N. Very large parallel clamping surfaces with 3 removable pressure caps. Metal-reinforced plastic housing and optimised sliding arm with double slide protection for more power and safety: The set clamping force is maintained and the sliding arm cannot unintentionally slip in the unclamped condition. Can be converted without to

Article number 6E009465
Chucking range (mm) 1500 - 1500
Jaw length (mm) 95
Packed per 2
Full Box only

Specifications

Chucking range (mm) 1500 - 1500
Jaw length (mm) 95

Description

Clamping force up to 8,000 N. Very large parallel clamping surfaces with 3 removable pressure caps. Metal-reinforced plastic housing and optimised sliding arm with double slide protection for more power and safety: The set clamping force is maintained and the sliding arm cannot unintentionally slip in the unclamped condition. Can be converted without tools for spreading tasks. High-quality 2-component symmetrical plastic handle with hexagon socket for the comfortable application of the clamping force (max. torque 17 Nm). KREV with continuously adjustable and fixable upper section for optimum positioning on the workpiece

Article numbers

Article number 6E009465
EAN 4008158040219
UBB 500682474498
UNSPSC 27110000
Manufacturer article nr  KREV150-2K
Do not close this page. This message will disappear, when the page is fully loaded.