text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Quick coupling brass hose size 25 mm MEGA


Article number 6C482716
Rotatable No
Material Brass
Hinge adjustable No
Right-angled No
Material sealing None
With safety collar No
Diameter, hose connector (mm) 25
Packed per 1

Specifications

Rotatable No
Material Brass
Hinge adjustable No
Right-angled No
Material sealing None
With safety collar No
Diameter, hose connector (mm) 25
Lug distance 40 mm
With locking hole No

Article numbers

Article number 6C482716
EAN 4019305470254
UBB 500582715321
UNSPSC 40141734
Manufacturer article nr  0420025
Do not close this page. This message will disappear, when the page is fully loaded.