text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Spare wheel wheel dm 150 mm load cap. 400 kg cast-polyurethane axle dm 20 mm BS ROLLEN


Article number 6A246850
Width 40
Diameter 150
Payload 400
Shaft diameter (mm) 20
Material tread Other
Hub length (mm) 50
Bearing Ball bearing
Packed per 1

Specifications

Width 40
Diameter 150
Payload 400
Shaft diameter (mm) 20
Material tread Other
Hub length (mm) 50
Bearing Ball bearing

Article numbers

Article number 6A246850
EAN 4021885031978
UBB 500582651385
UNSPSC 48102100
Manufacturer article nr  B90.150
Do not close this page. This message will disappear, when the page is fully loaded.