text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Fischer fhs clix 8x60t-head bolt


The fischer T-head bolt FHS Clix is a fixing element for securely connecting pipe clamps with the fischer mounting channel system FLS. The T-head bolt FHS Clix is securely connected by means of a 90° rotation. The FHS Clix is available in the sizes M8 and M10 and in the lengths 30 to 100 mm. The special contact tongue on the FHS Clix ensures the require

Article number 64161.080.060
Surface protection Galvanic/electrolytic zinc plated
Quality class Other
Length 60
Material Steel
Thread size (metric) 8
Packed per 1

Specifications

Surface protection Galvanic/electrolytic zinc plated
Quality class Other
Length 60
Material Steel
Thread size (metric) 8
Suitable for mounting rail Yes
Head width (mm) 8
Brand FISCHER

Description

The fischer T-head bolt FHS Clix is a fixing element for securely connecting pipe clamps with the fischer mounting channel system FLS. The T-head bolt FHS Clix is securely connected by means of a 90° rotation. The FHS Clix is available in the sizes M8 and M10 and in the lengths 30 to 100 mm. The special contact tongue on the FHS Clix ensures the required contact pressure of the fixing element in the FLS channel in order to ensure safe adjustment during assembly. In addition, the pronounced teeth in the channel nut enable precise and safe positioning in the FLS mounting channels and make the installation process easier. The galvanised zinc version is suitable for installation in buildings. The fire protection certificate provides added safety in the case of the channel nut.

Article numbers

Article number 64161.080.060
EAN 4048962265170
UBB 500698919890
UNSPSC 31162905
Manufacturer article nr  538655
Do not close this page. This message will disappear, when the page is fully loaded.