text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Spare wheel wheel dm 125 mm load cap. 120 kg BS ROLLEN


Article number 5R629906
Width 32
Diameter 125
Payload 120
Shaft diameter (mm) 15
Material tread Rubber
Hub length (mm) 50
Bearing Plain bearing
Packed per 1

Specifications

Width 32
Diameter 125
Payload 120
Shaft diameter (mm) 15
Material tread Rubber
Hub length (mm) 50
Bearing Plain bearing

Article numbers

Article number 5R629906
EAN 4021885120108
UBB 500582534565
UNSPSC 48102100
Manufacturer article nr  B44.126
Do not close this page. This message will disappear, when the page is fully loaded.