text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Pelican (straight cutting) shears D218 overall length 350 mm ERDI


For long continuous and straight cuts. Extra long blade is ideal for cutting through metal sheets. D218 – Painted handles. D118 – PVC dipped handles. Available as right cutter (in 300 mm dimension also available as left cutter)

Article number 5R474471
Length of blade (mm) 65
Length (mm) 350
Operation Right-handed
Max. plate thickness (mm) 1
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 65
Length (mm) 350
Operation Right-handed
Max. plate thickness (mm) 1
Straight model Yes

Description

For long continuous and straight cuts. Extra long blade is ideal for cutting through metal sheets. D218 – Painted handles. D118 – PVC dipped handles. Available as right cutter (in 300 mm dimension also available as left cutter)

Article numbers

Article number 5R474471
UBB 500719114869
UNSPSC 27111506
Manufacturer article nr  D218-350
Do not close this page. This message will disappear, when the page is fully loaded.