text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Ideal plate shears D216-280L length 280 mm ERDI


For continuous, straight and curved cuts. D216 – Painted handles. D116 – PVC dipped handles. Available in right or left cutting versions

Article number 5M646543
Length 280
Operation Left-handed
Max. plate thickness (mm) 1
Straight model Yes
Packed per 1

Specifications

Length 280
Operation Left-handed
Max. plate thickness (mm) 1
Straight model Yes

Description

For continuous, straight and curved cuts. D216 – Painted handles. D116 – PVC dipped handles. Available in right or left cutting versions

Article numbers

Article number 5M646543
UBB 500719113382
UNSPSC 27111507
Manufacturer article nr  D216-280L
Do not close this page. This message will disappear, when the page is fully loaded.