text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Aluminium box L 1192 x W 790 x H 515 mm 415 l with hinged catches and stacking c


Article number 5F907278
Colour Other
Surface protection Other
With cover lid Yes
Material Aluminium
With handle Yes
Stackable Yes
Permitted net load (kg) 200
Packed per 1

Specifications

Colour Other
Surface protection Other
With cover lid Yes
Material Aluminium
With handle Yes
Stackable Yes
Permitted net load (kg) 200
Transparent No
With lock Yes
Inner width (mm) 755
Inner height (mm) 485
Outside width (mm) 790
Outside height (mm) 515
Outside depth (mm) 1192
Inner depth (mm) 1160

Article numbers

Article number 5F907278
EAN 4054773023557
UBB 500582372859
UNSPSC 24102103
Manufacturer article nr  D415
Do not close this page. This message will disappear, when the page is fully loaded.