text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Folding pliers length 280 mm abutting face straight powder-coated ERDI


Forged in quality steel. Black powder coated. Minimum jaw depth straight 60 mm. Minimum jaw depth bent 50 mm

Article number 5F650353
Surface protection Other
Length 280
Jaw width (mm) 60
Cranked No
Handle cover Other
Packed per 1

Specifications

Surface protection Other
Length 280
Jaw width (mm) 60
Cranked No
Handle cover Other

Description

Forged in quality steel. Black powder coated. Minimum jaw depth straight 60 mm. Minimum jaw depth bent 50 mm

Article numbers

Article number 5F650353
UBB 500719111063
UNSPSC 27112104
Manufacturer article nr  D331-60
Do not close this page. This message will disappear, when the page is fully loaded.