text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Rubbing board coarse, with sponge layer plastic L280xW140xT20mm


Article number 5E192915
Width (mm) 140
Height (mm) 20
Length (mm) 280
Packed per 1

Specifications

Width (mm) 140
Height (mm) 20
Length (mm) 280

Article numbers

Article number 5E192915
EAN 4004199421420
UBB 500582368329
UNSPSC 27110000
Manufacturer article nr  421428
Do not close this page. This message will disappear, when the page is fully loaded.