text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Metal foil thickness 0.100 mm brass MS63 length 2500 mm width 150 mm


Article number 5D862941
Width 150
Thickness (mm) 0.1
Length 2500
Material Brass
Packed per 1

Specifications

Width 150
Thickness (mm) 0.1
Length 2500
Material Brass

Article numbers

Article number 5D862941
EAN 4054773009476
UBB 500582364443
UNSPSC 48102100
Manufacturer article nr  858828
Do not close this page. This message will disappear, when the page is fully loaded.