text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Protective tarpaulin pouch 320 x 440 mm slide mating closure BÖCK


Article number 5D588181
Colour Other
Width 320
Design Other
Shape Rectangular
Thickness (mm) 0.11
Length 440
Material Plastic
Packed per 1

Specifications

Colour Other
Width 320
Design Other
Shape Rectangular
Thickness (mm) 0.11
Length 440
Material Plastic

Article numbers

Article number 5D588181
EAN 4260369371319
UBB 500582402060
UNSPSC 53121702
Manufacturer article nr  A3-10
Do not close this page. This message will disappear, when the page is fully loaded.