text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Device tester ST 710 2500 test units /with tester/test cable L270xW115xH55mm BEN


Benning ST 710 Battery-operated appliance tester DIN EN 50678 (VDE 0701), DIN EN 50699 (VDE 0702), DGUV regulation 3. Testing of electrical appliances/work equipment, e.g. electrical appliances/tools with on/off switch, heating appliances, motorised appliances, lights, cable reels, multiple distribution boards and household appliances. Graphical display

Article number 4W345360
Measured value memory No
Indication Graphic
Isolation resistance measuring range (MOhm) ['01', '20']
Protective ground resistance measuring range (Ohm) ['005', '20']
Interface No
Packed per 1

Specifications

Measured value memory No
Indication Graphic
Isolation resistance measuring range (MOhm) ['01', '20']
Protective ground resistance measuring range (Ohm) ['005', '20']
Interface No
Power measuring Yes
Printer connection No
Consumption current measurement No
Limit value indication Yes
Automatic test sequence Yes
Connection for external measuring adapter Yes
Testing of enlarging conduits Yes
Protective conductor current Yes
Contact current Yes
Voltage measurement Yes
Printer integrated No
Suitable for use by an instructed person Yes
Active testing No
Passive testing Yes
Alternative method No
Differential current method No
Direct method No

Description

Benning ST 710 Battery-operated appliance tester DIN EN 50678 (VDE 0701), DIN EN 50699 (VDE 0702), DGUV regulation 3. Testing of electrical appliances/work equipment, e.g. electrical appliances/tools with on/off switch, heating appliances, motorised appliances, lights, cable reels, multiple distribution boards and household appliances. Graphical display. Limit value display yes. Limit values preset according to VDE standard. Simple, operation via three buttons. Fast, complete test within 10 seconds. Mobile, test can be carried out independently of the mains. Measurements: Insulation resistance measuring range 0.1 MOhm - 20 MOhm. Nominal test voltage 500 V. Protective conductor resistance measuring range 0.05 Ohm - 20 Ohm. Test current 200 mA and automatic polarity reversal. Substitute leakage current yes. Residual current no. Direct measurement no. Protective conductor current yes. Contact current yes. Protective conductor/touch current 0.1 mA - 20 mA. Battery operation: Protective conductor / touch current via equivalent leakage current method. Power measurement yes. Line test incl. RPE, RISO, continuity/short-circuit test of the phase/neutral conductor. Voltage at external earthing contact socket. Connection for external measuring adapter yes. Measuring adapter optionally available. Testing of extension cables yes. Device connection and extension cables. Special features: Automatic test sequence for class I, II (III) appliances, extension and appliance connection cables with IEC plug with good/bad display. Battery capacity for 2,500 test specimens. Download of test protocols Excel/PDF. Passive testing yes. Voltage measurement yes. Suitable for use by an instructed person. Dimensions Length 270 x width 115 x depth 55 mm. Weight 0.8 kg. Scope of delivery includes tester, bag, test lead with tapping terminal, IEC cable, 6 x 1.5 V Mignon/AA/LR6 battery.

Article numbers

Article number 4W345360
EAN 4014650503084
UBB 500582262472
UNSPSC 41113708
Manufacturer article nr  050308
Do not close this page. This message will disappear, when the page is fully loaded.