text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Transverse divider for shelf container W 234 x H 90 mm PS transparent 10/bag


Article number 4T592359
Colour Other
Width 90
Surface protection Other
Type of accessories/components Shelf divider
Length 234
Material Other
Stackable No
Packed per 1

Specifications

Colour Other
Width 90
Surface protection Other
Type of accessories/components Shelf divider
Length 234
Material Other
Stackable No
Transparent Yes
Accessories Yes
Part No
Hinging attachment No

Article numbers

Article number 4T592359
EAN 4054773015835
UBB 500582180799
UNSPSC 27110000
Manufacturer article nr  39008759
Do not close this page. This message will disappear, when the page is fully loaded.