text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Horizontal clamp STC-HH70 size 70 level base plate BESSEY


In the clamped position, the lever is horizontal. Automatic and infinitely variable adjustment of the clamping height up to 35 mm while clamping force remains unchanged – without having to make manual changes to the position of the pressure screws. Clamping force is variable up to 2,500 N depending on the adjustment of the set screw in the cantilevered

Article number 4P831878
Max. tensile force (N) 2500
Adjustable Yes
Type Horizontal acting toggle clamp
Length 217
Span (mm) 60 - 60
Packed per 6
Full Box only

Specifications

Max. tensile force (N) 2500
Adjustable Yes
Type Horizontal acting toggle clamp
Length 217
Span (mm) 60 - 60

Description

In the clamped position, the lever is horizontal. Automatic and infinitely variable adjustment of the clamping height up to 35 mm while clamping force remains unchanged – without having to make manual changes to the position of the pressure screws. Clamping force is variable up to 2,500 N depending on the adjustment of the set screw in the cantilevered joint. Sturdy, tempered metal sheets for a long service life. Hole pattern on the base plate designed to facilitate fast and secure clamping set-up for metric and imperial. High-quality oil resistant two-component plastic handle

Article numbers

Article number 4P831878
EAN 4008158035741
UBB 500655946035
UNSPSC 27110000
Manufacturer article nr  STC-HH70
Do not close this page. This message will disappear, when the page is fully loaded.