text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Strip metal shears D122N overall length 225 mm capacity 0.6 x 25 mm right ERDI


The lower holder prevents band ends from springing up. For band width up to 25 mm, band thickness up to 0. 6 mm. Flat lower jaw easily slips under taut banding. Painted handles

Article number 4J730222
Length of blade (mm) 15
Length (mm) 225
Operation Right-handed
Max. plate thickness (mm) 0.6
Straight model No
Packed per 1

Specifications

Length of blade (mm) 15
Length (mm) 225
Operation Right-handed
Max. plate thickness (mm) 0.6
Straight model No

Description

The lower holder prevents band ends from springing up. For band width up to 25 mm, band thickness up to 0. 6 mm. Flat lower jaw easily slips under taut banding. Painted handles

Article numbers

Article number 4J730222
UBB 500719110495
UNSPSC 27111506
Manufacturer article nr  D122N
Do not close this page. This message will disappear, when the page is fully loaded.