text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Instrument case DUSPOL length 330 x height 60 x width 100 mm BENNING


DUSPOL riot bag. Practical stand-by pouch with Velcro fastener and belt loop made of hard-wearing nylon fabric. Dimensions height 330 mm, width 100 mm, depth 60 mm. Bag desigan. Total number of compartments 1. plastic material. Material grade polyester.

Article number 4I740177
Colour Black
Width 100
Design Bag
Height 330
Depth 60
Packed per 1

Specifications

Colour Black
Width 100
Design Bag
Height 330
Depth 60
Diameter 0
Quality class Polyester
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
Total number of compartments 1
With foam No
With divider No
With telescopic handle No

Description

DUSPOL riot bag. Practical stand-by pouch with Velcro fastener and belt loop made of hard-wearing nylon fabric. Dimensions height 330 mm, width 100 mm, depth 60 mm. Bag desigan. Total number of compartments 1. plastic material. Material grade polyester.

Article numbers

Article number 4I740177
EAN 4014651109117
UBB 500582096318
UNSPSC 41113630
Manufacturer article nr  010911
Do not close this page. This message will disappear, when the page is fully loaded.