text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

3M Lead foil tape 420 Silver 100mm x 33m


Our 3M™ Lead Foil Tape 420 is an electrically and thermally conductive tape. This highly conformable tape resists flame, moisture, weather, UV degradation, chemicals and radiation. Mated with an easy-release film liner, our malleable tape can be shaped into complex or detailed patterns or die-cut into specific shapes to meet assembly and manufacturing p

Article number 4H553263
Width (mm) 100
UV resistant Yes
Thickness (mm) 0.19
Length (mm) 33
Temperature resistance (°C) 105 - 105
Packed per 1

Specifications

Width (mm) 100
UV resistant Yes
Thickness (mm) 0.19
Length (mm) 33
Temperature resistance (°C) 105 - 105

Description

Our 3M™ Lead Foil Tape 420 is an electrically and thermally conductive tape. This highly conformable tape resists flame, moisture, weather, UV degradation, chemicals and radiation. Mated with an easy-release film liner, our malleable tape can be shaped into complex or detailed patterns or die-cut into specific shapes to meet assembly and manufacturing process needs.Use 3M™ Lead Foil Tape 420, an electrically and thermally conductive tape suited to a wide variety of temperature conditions. Our conformable tape is resistant to flames, moisture, weather, UV degradation, and many chemicals.Use it for assembly and manufacturing processes. It can be die-cut into specific shapes and easily removed after use.Our tape has been formulated with a rubber adhesive combined with a rugged, durable backing, to last for a long time.

Article numbers

Article number 4H553263
UBB 500667386543
UNSPSC 31201500
Manufacturer article nr  420100
Do not close this page. This message will disappear, when the page is fully loaded.