text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Mason's line length 100 m diameter 2 mm 65 kg polypropylene red/white


Article number 4G089786
Colour Red
Model Braided
Thickness (mm) 2
Material Polypropylene (PP)
Colour on band/stripe White
Elastic No
Packed per 1

Specifications

Colour Red
Model Braided
Thickness (mm) 2
Material Polypropylene (PP)
Colour on band/stripe White
Elastic No

Article numbers

Article number 4G089786
EAN 4016590004232
UBB 500582065040
UNSPSC 27110000
Manufacturer article nr  008502000301000AA
Do not close this page. This message will disappear, when the page is fully loaded.