text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Rubbing board lightweight type plastic L320xW180xT15–20 mm


Article number 4F903058
Width (mm) 180
Model Rubbing board
Length (mm) 320
Model REIBFIX-KRONE
Packed per 1

Specifications

Width (mm) 180
Model Rubbing board
Length (mm) 320
Model REIBFIX-KRONE

Article numbers

Article number 4F903058
EAN 4004199201831
UBB 500582076195
UNSPSC 27110000
Manufacturer article nr  20 18 32
Do not close this page. This message will disappear, when the page is fully loaded.