text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Rubbing board glued, calcium-resistant wood L360xW200xT13–20 mm


Article number 4F043045
Width (mm) 200
Model Rubbing board
Length (mm) 360
Model REIBFIX-HOLZ
Packed per 1

Specifications

Width (mm) 200
Model Rubbing board
Length (mm) 360
Model REIBFIX-HOLZ

Article numbers

Article number 4F043045
EAN 4004199252031
UBB 500582041033
UNSPSC 27110000
Manufacturer article nr  25 20 36
Do not close this page. This message will disappear, when the page is fully loaded.