text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Promat Multi-function compartment W302xD120xH60mm Trend,lus,ofi tool trolley for h


Article number 3Z353344
Colour Black
Width 302
Height 60
Depth 120
Type of accessories/components Other
Material Other
Accessories No
Packed per 1

Specifications

Colour Black
Width 302
Height 60
Depth 120
Type of accessories/components Other
Material Other
Accessories No
Part Yes
Suitable for perforated backboard Yes
Plug-in mounting No
Screw mounting Yes

Article numbers

Article number 3Z353344
EAN 4054773023618
UBB 500581967477
UNSPSC 27112809
Manufacturer article nr  4000871085
Do not close this page. This message will disappear, when the page is fully loaded.