text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Mason's line length 50 m diameter 1.7 mm 30 kg polyethylene red


Article number 3P481664
Colour Red
Model Braided
Thickness (mm) 1.7
Material Polyethylene (PE)
Colour on band/stripe None
Elastic No
Packed per 1

Specifications

Colour Red
Model Braided
Thickness (mm) 1.7
Material Polyethylene (PE)
Colour on band/stripe None
Elastic No

Article numbers

Article number 3P481664
EAN 4016590000890
UBB 500581833075
UNSPSC 27110000
Manufacturer article nr  P 23 1,7 50 R
Do not close this page. This message will disappear, when the page is fully loaded.