text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Promat Wall system H1000xW1010mm steel galvanised with semi-open storage bins 72 x MK5


Article number 3P185968
Colour Other
Width 1010
Surface protection Galvanized
Type of accessories/components Wall rail
Material Steel
Stackable No
Transparent Yes
Packed per 1

Specifications

Colour Other
Width 1010
Surface protection Galvanized
Type of accessories/components Wall rail
Material Steel
Stackable No
Transparent Yes
Accessories No
Part Yes

Article numbers

Article number 3P185968
EAN 4015448679189
UBB 500581864666
UNSPSC 24102004
Manufacturer article nr  9000453887
Do not close this page. This message will disappear, when the page is fully loaded.