text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Pocket knife SWIZA D05 handle length 95 mm blade length 75 mm


Article number 3O529196
Weight 120
With pliers No
Length folded (mm) 95
With knife Yes
With spanner No
With screw driver Yes
With saw blade No
Packed per 1

Specifications

Weight 120
With pliers No
Length folded (mm) 95
With knife Yes
With spanner No
With screw driver Yes
With saw blade No
With file No
With scissors No
With bottle opener Yes
With tin opener Yes

Article numbers

Article number 3O529196
EAN 7640167733705
UBB 500581812285
UNSPSC 27111504
Manufacturer article nr  690501
Do not close this page. This message will disappear, when the page is fully loaded.