text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Load-securing net length 3.50 m width 2.50 m SPANSET


Article number 3O476745
Colour Green
Width (mm) 2500
Length (mm) 3500
Material Other
Wire diameter (mm) 2.5
Strengthened edge on all sides Yes
Mesh size (mm) 45
Packed per 1

Specifications

Colour Green
Width (mm) 2500
Length (mm) 3500
Material Other
Wire diameter (mm) 2.5
Strengthened edge on all sides Yes
Mesh size (mm) 45

Article numbers

Article number 3O476745
EAN 4020749901624
UBB 500581811527
UNSPSC 24141515
Manufacturer article nr  D004082
Do not close this page. This message will disappear, when the page is fully loaded.