text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Hot air gun HG 2320 E 2300 W 80-650 degC 150-500 l/min STEINEL


Article number 3H146059
Width (mm) 87
Height (mm) 200
Frequency (Hz) 50 - 60
With temperature control Yes
Length (mm) 253
Temperature (°C) 80 - 650
Nominal power consumption (W) 2300
Packed per 1

Specifications

Width (mm) 87
Height (mm) 200
Frequency (Hz) 50 - 60
With temperature control Yes
Length (mm) 253
Temperature (°C) 80 - 650
Nominal power consumption (W) 2300
Machine weight (kg) 1.024
Air volume (l/min) 500
Air flow control Continuously variable
Supply voltage (V) 230 - 230
With temperature indication Yes
Type HG 2320 E

Article numbers

Article number 3H146059
EAN 4007841007386
UBB 500581720298
UNSPSC 27112717
Manufacturer article nr  007386
Do not close this page. This message will disappear, when the page is fully loaded.