text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Disposable sling DIN EN 60005 circumference 0.6 m DOLEZYCH


Article number 3D339526
Load bearing capacity (kg) 750
Usable length (m) 300
Number of cords (strands) 1
Packed per 1

Specifications

Load bearing capacity (kg) 750
Usable length (m) 300
Number of cords (strands) 1

Article numbers

Article number 3D339526
EAN 4032378321995
UBB 500581692232
UNSPSC 24101611
Manufacturer article nr  05430482-0,6
Do not close this page. This message will disappear, when the page is fully loaded.