text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Straight cutting sheet shears D27BL length 260 mm ERDI


For continuous, straight cuts. Edges with micro-serrations for slip-proof working. Available in right or left cutting versions

Article number 3D118885
Length of blade (mm) 32
Length (mm) 260
Operation Left-handed
Max. plate thickness (mm) 1.2
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 32
Length (mm) 260
Operation Left-handed
Max. plate thickness (mm) 1.2
Straight model Yes

Description

For continuous, straight cuts. Edges with micro-serrations for slip-proof working. Available in right or left cutting versions

Article numbers

Article number 3D118885
UBB 500719111485
UNSPSC 27111507
Manufacturer article nr  D27BL
Do not close this page. This message will disappear, when the page is fully loaded.