text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Steel square leg length 750 x 375 mm w/o stop PROMAT


Article number 3B746485
Material Steel
Length long leg (mm) 750
With stop No
Length short leg (mm) 375
Packed per 1

Specifications

Material Steel
Length long leg (mm) 750
With stop No
Length short leg (mm) 375

Article numbers

Article number 3B746485
EAN 4015448410843
UBB 500581653127
UNSPSC 27111803
Manufacturer article nr  4000858075
Do not close this page. This message will disappear, when the page is fully loaded.