text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Promat Aluminium box L 900 x W 490 x H 380 mm 140 l with hinged catch and cylinder lock


Article number 3A881695
Surface protection Plastic-coated
Volume (ml) 140
With cover lid No
Material Aluminium
With handle Yes
Stackable No
Permitted net load (kg) 60
Packed per 1

Specifications

Surface protection Plastic-coated
Volume (ml) 140
With cover lid No
Material Aluminium
With handle Yes
Stackable No
Permitted net load (kg) 60
Transparent No
With lock Yes
Outside width (mm) 490
Outside height (mm) 380

Article numbers

Article number 3A881695
EAN 4015448715047
UBB 500581678546
UNSPSC 24102103
Manufacturer article nr  9000447954
Do not close this page. This message will disappear, when the page is fully loaded.