text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Radiator brush width 75 mm bristle length 55 mm mixed bristles


Article number 2Y059384
Design Curved
Shape Flat
Material stick Wood
Dimension (mm) 75
Material bristles Other
With bucket hook No
Length bristles (mm) 55
Packed per 1

Specifications

Design Curved
Shape Flat
Material stick Wood
Dimension (mm) 75
Material bristles Other
With bucket hook No
Length bristles (mm) 55

Article numbers

Article number 2Y059384
EAN 4250560513724
UBB 500581611885
UNSPSC 27110000
Manufacturer article nr  59030
Do not close this page. This message will disappear, when the page is fully loaded.