text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Desk lamp metal/plastic silver max. height 380 mm with table clamp with LED


Article number 2T869630
Mounting method Clamping
Protection class II
Colour housing Silver
Voltage type AC
With dimmer No
With socket outlet No
Adjustable Yes
Packed per 1

Specifications

Mounting method Clamping
Protection class II
Colour housing Silver
Voltage type AC
With dimmer No
With socket outlet No
Adjustable Yes
With switch Yes
Bendable Yes
Length (mm) 340
Height/depth (mm) 420
Material housing Other
Lamp type LED not exchangeable
Type of luminaire Desk luminaire
Electrical connection with connector system Yes
Material cover Without cover
Nominal voltage (V) 220 - 240
With light source Yes
Suitable for number of lamps 1
With control gear No
Colour temperature (K) 6500 - 6500
Max. system power (W) 9
Rated luminous flux according to IEC 62722-2-1 (lm) 860
Colour of light White
IFTTT support available No
Rated life time L70/B50 at 25 °C (h) 10000
Dimming 0-10 V No
Dimming 1-10 V No
Dimming DALI No
Dimming DMX No
Dimming potentiometer (integrated) No
Dimming LineSwitch No
Dimming manufacturer's proprietary system No
Dimming mains voltage modulation No
Dimming phase cut-off No
Dimming phase cut-on No
Dimming programmable No
Dimming RF No
Dimming Sine Wave Reduction No
Dimming Touch and Dim No
Dimming Zigbee No
Dimming with push-button No
No dim function Yes
Dimming DSI No
Compatible with Apple HomeKit No
Compatible with Google Assistant No
Compatible with Amazon Alexa No
Colour temperature adjustable No
Luminous flux adjustable No
Beam angle adjustable No
Exchangeable control gear No
Adjustable height Yes

Article numbers

Article number 2T869630
EAN 4002390057189
UBB 500581549770
UNSPSC 27110000
Manufacturer article nr  8203595
Do not close this page. This message will disappear, when the page is fully loaded.