text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Reflector cord safety reflector length 100 m diameter 2 mm polyester orange OVERMANN


Article number 2O890370
Colour Orange
Model Braided
Thickness (mm) 2
Length (mm) 100
Material Polyester (PET)
Elastic No
Packed per 1

Specifications

Colour Orange
Model Braided
Thickness (mm) 2
Length (mm) 100
Material Polyester (PET)
Elastic No

Article numbers

Article number 2O890370
EAN 4016590055531
UBB 500581480943
UNSPSC 11162109
Manufacturer article nr  R84102001901000AA
Do not close this page. This message will disappear, when the page is fully loaded.