text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Wall holder 10 display panels red with wire frame TARIFOLD


Article number 2G835535
Colour Other
Model Other
Height (mm) 500
Depth (mm) 100
Self adhesive mounting No
Material Metal
Transparent Yes
Packed per 1

Specifications

Colour Other
Model Other
Height (mm) 500
Depth (mm) 100
Self adhesive mounting No
Material Metal
Transparent Yes

Article numbers

Article number 2G835535
EAN 3377994146036
UBB 500581398954
UNSPSC 44111901
Manufacturer article nr  414603
Do not close this page. This message will disappear, when the page is fully loaded.