text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Rubber ring mat width 1 m length 1.5 m 22 mm thick black NR/SBR without fabric i


Article number 2E930210
Colour Black
Width (mm) 1000
Thickness (mm) 22
Length (mm) 1500
With anti-slip layer No
On roll No
Transparent No
Packed per 1

Specifications

Colour Black
Width (mm) 1000
Thickness (mm) 22
Length (mm) 1500
With anti-slip layer No
On roll No
Transparent No
Version as basin No

Article numbers

Article number 2E930210
UBB 500719237629
UNSPSC 27110000
Manufacturer article nr  01071510
Do not close this page. This message will disappear, when the page is fully loaded.