text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Aluminium box Mini L 600 x W 400 x H 240 mm 42 l with hinged catch ZARGES


Article number 2D407763
Colour Other
Surface protection Other
Volume (ml) 42
With cover lid Yes
Material Aluminium
With handle Yes
Stackable Yes
Packed per 1

Specifications

Colour Other
Surface protection Other
Volume (ml) 42
With cover lid Yes
Material Aluminium
With handle Yes
Stackable Yes
Transparent No
With lock Yes
Inner width (mm) 350
Inner height (mm) 220
Outside width (mm) 400
Outside height (mm) 240
Outside depth (mm) 600
Inner depth (mm) 550

Article numbers

Article number 2D407763
EAN 4003866408610
UBB 500581323879
UNSPSC 24102103
Manufacturer article nr  40861
Do not close this page. This message will disappear, when the page is fully loaded.