text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Meter tear plaque RS20 for L80xW50 mm 7 g ROTHBUCHER SYSTEME


Article number 2B799352
Type of accessory/spare part Other
Set version No
Plug in technique Other
Material insulating material Other
Measuring circuit category Other
With case/bag No
Accessory Yes
Packed per 1

Specifications

Type of accessory/spare part Other
Set version No
Plug in technique Other
Material insulating material Other
Measuring circuit category Other
With case/bag No
Accessory Yes
Spare part No

Article numbers

Article number 2B799352
EAN 4262350960069
UBB 500581329082
UNSPSC 24102004
Manufacturer article nr  4000818491
Do not close this page. This message will disappear, when the page is fully loaded.