text.skipToContent
text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Work lights
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
2B594923
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Change invoice address
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Desk lamp black/anthracite plastic stand and table clamp with LED
Add to catalogue
Previous
Next
View the stock level of Fabory Wednesbury
Current stock level Fabory Wednesbury
/ Price per 
-
Incl. VAT
Article number
2B594923
Mounting method
Clamping
Housing colour
Black
Voltage type
AC
With dimmer
No
With socket outlet
Yes
Adjustable
Yes
Bendable
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Mounting method
Clamping
Housing colour
Black
Voltage type
AC
With dimmer
No
With socket outlet
Yes
Adjustable
Yes
Bendable
Yes
Material housing
Plastic
Lamp type
LED not exchangeable
Type of luminaire
Desk luminaire
Electrical connection with connector system
Yes
Material cover
Without cover
Nominal voltage (V)
230 - 230
With light source
Yes
Suitable for number of lamps
55
With control gear
No
Colour temperature (K)
4200 - 4200
Max. system power (W)
11
Rated luminous flux according to IEC 62722-2-1 (lm)
1030
Colour of light
White
IFTTT support available
No
Rated life time L70/B50 at 25 °C (h)
16000
Dimming 0-10 V
No
Dimming 1-10 V
No
Dimming DALI
No
Dimming DMX
No
Dimming potentiometer (integrated)
No
Dimming LineSwitch
No
Dimming manufacturer's proprietary system
No
Dimming mains voltage modulation
No
Dimming phase cut-off
No
Dimming phase cut-on
No
Dimming programmable
No
Dimming RF
No
Dimming Sine Wave Reduction
No
Dimming Touch and Dim
No
Dimming Zigbee
No
Dimming with push-button
No
No dim function
Yes
Dimming DSI
No
Compatible with Apple HomeKit
No
Compatible with Google Assistant
No
Compatible with Amazon Alexa
No
Colour temperature adjustable
No
Luminous flux adjustable
No
Beam angle adjustable
No
Exchangeable control gear
No
Adjustable height
Yes
Download as PDF
Print
Article numbers
Article number
2B594923
EAN
4007735915001
UBB
500581294906
UNSPSC
27110000
Manufacturer article nr
915 LED
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering