text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Promat Aluminium box L 580 x W 380 x H 275 mm 47 l with hinged catch and cylinder lock


Article number 2A658404
Surface protection Plastic-coated
Volume (ml) 47
With cover lid No
Material Aluminium
With handle Yes
Stackable No
Permitted net load (kg) 30
Packed per 1

Specifications

Surface protection Plastic-coated
Volume (ml) 47
With cover lid No
Material Aluminium
With handle Yes
Stackable No
Permitted net load (kg) 30
Transparent No
With lock Yes
Outside width (mm) 380
Outside height (mm) 275

Article numbers

Article number 2A658404
EAN 4015448715009
UBB 500581313482
UNSPSC 24102103
Manufacturer article nr  9000447951
Do not close this page. This message will disappear, when the page is fully loaded.