text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Compressed air hose roller for compressed air length of hose 10 m PROMAT


Article number 1Z484798
Material Plastic
For hose inside diameter (mm) 10
Max. travel length (m) 10
Packed per 1

Specifications

Material Plastic
For hose inside diameter (mm) 10
Max. travel length (m) 10

Article numbers

Article number 1Z484798
EAN 4015448555247
UBB 500581298477
UNSPSC 40141734
Manufacturer article nr  9000425385
Do not close this page. This message will disappear, when the page is fully loaded.